Globe Scientific Polypropylene Funnels

Manufacturer: GLOBE SCIENTIFIC INC 8303F

 View more versions of this product

Catalog No. 22-170-155

  Check Availability
Add to Cart

    Specifications

    Material Polypropylene
    Angle 60° Tapered
    Height (Metric) 6.9cm
    Height (English) 2.7 in.
    Length (Metric) Stem 2.5cm
    Length (English) Stem 0.98 in.
    Diameter (Metric) Outer Stem 4.3cm
    Diameter (English) Outer Stem 0.16 in.
    Diameter (Metric) Filter 1.1cm
    Includes Reinforced rims and inside fluting
    Width (English) 2.16 in.
    Width (Metric) 5.5cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit