Globe Scientific Snap-N-Rack Tube Racks: 90-Place

Shipped flat to reduce shelf space and easily snaps together for use

Manufacturer: GLOBE SCIENTIFIC INC 456404

 View more versions of this product

Catalog No. 22-171-684

  Check Availability
Add to Cart

    Specifications

    Dimensions (L x W x H) 9.68 x 4.13 x 2.51 in. (24.6 x 10.5 x 6.4cm)
    Height (English) 2.51 in.
    Height (Metric) 6.4cm
    Holds 12 to 13mm Tubes
    Product Type Tube Rack
    Width (Metric) 10.5cm
    Length (English) 9.68 in.
    Length (Metric) 24.6cm
    Width (English) 4.13 in.
    Autoclavable Yes
    Type Tube Rack
    Positions 90.0,90.0
    Material Polypropylene
    Color Blue
    Tube Size 12 to 13mm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit