Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Globe Scientific Thermal Printer Paper for Clinical Chemistry Analyzers
Thermal printer paper for use with popular chemistry analyzers.
$203.00 - $454.00
Catalog Number | Mfr. No. | For Use With (Equipment) | Description | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Equipment) | Description | Price | Quantity & Availability | ||||
21-200-105
|
Globe Scientific
7156 |
Chiron™/Ciba Corning™/Bayer™ 550 Express™ and Express Plus analyzers, Elan Atac 6000, Horiba ABX™ Mira™ Plus and Mira S Plus, MLA™ Electra™ 800, Roche™ Cobas Mira analyzers | 110mm wide x 47mm dia. x 82 ft. long |
Case of 24 for $203.00
|
|
||||
21-200-106
|
Globe Scientific
7146 |
Sysmex CA 50, 500, 1000, 1500 and 5000 analyzers | 58mm wide x 45mm dia. x 80 ft. long |
Case of 48 for $242.00
|
|
||||
21-200-108
|
Globe Scientific
7155 |
Roche Cobas Mira analyzer, Tosoh 360 analyzers | 80mm wide x 47mm dia. x 82 ft. long |
Case of 48 for $454.00
|
|
||||
Description
7146
- For use with Sysmex™ CA 50, 500, 1000, 1500 and 5000 analyzers
- Size (L x W): 80 ft. x 58mm
- Dia.: 45mm
- Quantity: 5 rolls/box; 48 rolls/case
7151
- For use with Technicon™ RA-1000 analyzer.
- Size (L x W): 82 ft. x 60mm
- Dia.: 48mm
- Quantity: 4 rolls/box; 48 rolls/case
7155
- For use with Roche™ Cobas Mira™ analyzer, Tosoh™ 360 analyzers.
- Size (L x W): 82 ft. x 80mm
- Dia.: 47mm
- Quantity: 10 rolls/box; 48 rolls/case
7156
- For use with Chiron™/Ciba Corning™/Bayer™ 550 Express™ and Express Plus analyzers, Elan Atac 6000, Horiba ABX™ Mira™ Plus and Mira S Plus, MLA™ Electra™ 800, Roche™ Cobas Mira analyzers
- Size (L x W): 82 ft. x 110mm
- Dia.: 47mm
- Quantity: 5 rolls/box; 24 rolls/case
Specifications
Printer Paper |
Spot an opportunity for improvement?
missing translation for 'provideContentCorrection'
missing translation for 'provideContentCorrection'
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
missing translation for 'productTitle'