Globe Scientific Urine Centrifuge Tubes

Polystyrene tubes

Manufacturer: GLOBE SCIENTIFIC INC 6265

 View more versions of this product

Catalog No. 22-170-200

  Check Availability
Add to Cart

    Specifications

    Product Type Urine Centrifuge Tube
    Closure Type Without
    Material Polystyrene
    Packaging Bulk
    Autoclavable Yes
    Capacity 0.507 oz., 15mL
    Capacity (English) 0.507 oz.
    Capacity (Metric) 15mL
    Graduations 0.5 to 15mL
    Diameter (Metric) Outside 16mm
    Max. RCF 1500 x G
    Quantity 1000/Cs.
    Shape Conical
    Diameter (English) Outside 0.62 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit