Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ansell MICROFLEX™ Clean Nitrile Glove
Click to view available options
2X-Large
Description
- Compatible with Class 100 (ISO 5) / Grade A Cleanroom Environments
- Soft nitrile formulation for added comfort
- Prevents Type I allergies
Specifications
Certifications/Compliance (Europe) | Category III, EN 374:2003, EN 374:2003, EN 420:2003 + A1:2009, ISO 9001, 2.5 AQL |
Color | White |
Exterior Finish | Partially Textured |
Finger Thickness (English) | 4.7 mil |
Finger Thickness (Metric) | 0.12 mm |
Latex Free | Yes |
Material | Nitrile |
Palm Thickness (English) | 3.9 mil |
Palm Thickness (Metric) | 0.10 mm |
Size | 2X-Large |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction