Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Clear Acrylic Glove Box Dispenser
Click to view available options
Capacity:
1 Box
2 Boxes
3 Boxes
Dimensions (L x W x H):
10.4 x 4.1 x 10 in.
10.4 x 4.1 x 15 in.
10.9 x 4.1 x 5 in.
Description
- Dispensers are constructed of clear acrylic for stock visibility
- Designed to be the perfect size for standard glove boxes
- Can be mounted vertically on a wall or counter
- Gloves boxes are not included with dispenser purchase
Specifications
Product Type | Glove Box Holder |
Color | Clear |
Dimensions (L x W x H) | 10.9 x 4.1 x 5 in. |
Holds | Disposable Glove Boxes |
Material | Acrylic |
No. of Compartments | 1 |
Capacity | 1 Box |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction