Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP Gloves with Nitrile Premium Grip with Aramid Fiber
Designed for automotive, recycling, refuse handling, and other oily applications
$79.00
Specifications
Color | Black, Yellow |
---|---|
Material | Dupont™ Kevlar™ Aramid Fiber |
For Use With (Application) | material handling, Glass handling operations, fishing industries, sanitation, general maintenance, Woodworking, waste handling and recycling |
Glove Cuff Style | Elastic knit |
Weight | Medium weight |
Catalog Number | Mfr. No. | Length (English) | Size | Hem Color | Width (English) | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Size | Hem Color | Width (English) | Price | Quantity & Availability | ||
19-121-235C
|
PIP
09K1400/L |
10 in. | Large | Gray | 3.9 in. |
Dozen of 12 for $79.00
Case of 6 DZ for $474.00 |
|
19-121-235A
|
PIP
09K1400/S |
9.3 in. | Small | Blue | 3.5 in. |
Dozen of 12 for $79.00
Case of 24 DZ for $1,896.00 |
|
19-100-920
|
PIP
09K1400/XS |
8.9 in. | X-Small | Green | 3.4 in. |
Dozen of 12 for $79.00
Case of 6 DZ for $474.00 |
|
Description
- Economical alternative to cut and sewn coated Kevlar aramid fibers gloves Black nitrile-coated palm and fingertips for excellent puncture and cut resistance and secure grip Extra-long, seamless medium-weight knit Kevlar aramid fibers liner for additional wrist protection Yellow with color-coded hem for quick size identification Length: 9 in. (23cm)
Compliance
EN Level 3 cut protection
Specifications
Black, Yellow | |
material handling, Glass handling operations, fishing industries, sanitation, general maintenance, Woodworking, waste handling and recycling | |
Medium weight |
Dupont™ Kevlar™ Aramid Fiber | |
Elastic knit |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title