Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Gloveworks Orange Industrial Grade Nitrile Gloves

Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Description
- Constructed from premium 8 mil nitrile
- Raised diamond texture ensures a strong grip whether the gloves are wet or dry
- Diamonds cover 60% more surface area to better channel away liquids
- Industrial grade gloves offer elasticity, puncture resistance, and chemical resistance
- High-visibility orange color improves safety
- Ideal for automotive, industrial, janitorial, manufacturing, plumbing, and food handling applications
- For maximum comfort, buy one size larger than what is typically worn with a regular glove
- Latex-free for those allergic to natural rubber
Specifications
Specifications
Applications | Industrial |
AQL | 4 |
Color | Orange |
Disposable | Single-use |
Exterior Finish | Fully Textured |
Finger Thickness (English) | 9 mil |
Finger Thickness (Metric) | 0.23 mm |
Hand | Ambidextrous |
Laboratory/Cleanroom Use | No |
Material | Nitrile |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction