Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Brady™ Glow-In-The-Dark/Ultra Reflective Letter: U
Identify equipment, bins and areas of warehouse required by facility safety and maintenance. Brady™ Glow-In-The-Dark/Ultra Reflective Letter signs reflect light and glow brightly, combining a high level of reflectivity with advanced glow-in-the-dark technology.
$31.00 - $73.25
Specifications
Adhesive Type | Acrylic, Permanent |
---|---|
Color | Black, Silver, Green, Glow |
Material | Vinyl (B-309) |
Product Type | Ultra Reflective Letter: U |
Display Text | Legend: U |
Catalog Number | Mfr. No. | Size (Metric) | Size (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size (Metric) | Size (English) | Price | Quantity & Availability | ||||
19-108-400
|
Brady™
3000U |
3.8 x 5.8cm | 1.5 x 2.3 in. (W x H) |
Pack of 10 for $31.00
|
|
||||
19-108-439
|
Brady™
3010U |
6.3 x 8.89cm | 2.5 x 3.5 in. (W x H) |
Pack of 10 for $39.25
|
|
||||
19-108-478
|
Brady™
3020U |
7.6 x 15.24cm | 3 x 6 in. (W x H) |
Pack of 10 for $73.25
|
|
||||
Description
- Micro-prism reflectors for maximum visibility from greater distance, wider angle and lower light source
- Designed for permanent Indoor/Outdoor applications
- Made of high intensity prismatic reflective sheeting photoluminescent material with pressure sensitive adhesive
Specifications
Acrylic, Permanent | |
Vinyl (B-309) | |
Legend: U |
Black, Silver, Green, Glow | |
Ultra Reflective Letter: U | |
Labeling in Low Light Conditions (Indoor/Outdoor) |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title