Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ Glow-In-The-Dark/Ultra Reflective Letter: Z

Identify equipment, bins and areas of warehouse required by facility safety and maintenance. Brady™ Glow-In-The-Dark/Ultra Reflective Letter signs reflect light and glow brightly, combining a high level of reflectivity with advanced glow-in-the-dark technology.

$18.30 - $43.40

Specifications

Material Vinyl (B-309)
Color Black, Glow, Green, Silver
Product Type Ultra Reflective Letter: Z
For Use With (Application) Labeling in Low Light Conditions (Indoor/Outdoor)
Display Text Legend: Z
View More Specs

Products 3
Catalog Number Mfr. No. Size (Metric) Size (English) Price Quantity & Availability  
Catalog Number Mfr. No. Size (Metric) Size (English) Price Quantity & Availability  
19-108-405
View Documents
Brady™
3000Z
W x H: 1.5 x 2.3 in.
Pack of 10 for $18.30
Add to cart
 
19-108-444
View Documents
Brady™
3010Z
W x H: 2.5 x 3.5 in.
Pack of 10 for $23.05
Add to cart
 
19-108-483
View Documents
Brady™
3020Z
W x H: 3 x 6 in.
Pack of 10 for $43.40
Add to cart
 
Description

Description

  • Micro-prism reflectors for maximum visibility from greater distance, wider angle and lower light source
  • Designed for permanent Indoor/Outdoor applications
  • Made of high intensity prismatic reflective sheeting photoluminescent material with pressure sensitive adhesive
Specifications

Specifications

Vinyl (B-309)
Ultra Reflective Letter: Z
Legend: Z
Black, Glow, Green, Silver
Labeling in Low Light Conditions (Indoor/Outdoor)
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit