Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ergodyne™ GloWear™ 8356FRHL Type R Class 3 FR Modacrylic Vest
Class 3 Flame Resistant Modacrylic Vest constructed of modacrylic mesh fabric with a hook and loop closure and D-ring access.
$269.52
Specifications
Color | Lime |
---|---|
Construction | Made with GlenGuard™ FR Fabric |
Material | Modacrylic Mesh Fabric, Aramid Fibers |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
19-820-643
|
Ergodyne™
22213 |
Small to Medium |
Each for $269.52
|
|
19-820-644
|
Ergodyne™
22215 |
Large to X-Large |
Each for $269.52
|
|
19-820-645
|
Ergodyne™
22217 |
2X to 3X-Large |
Each for $269.52
|
|
19-820-646
|
Ergodyne™
22219 |
4X to 5X-Large |
Each for $269.52
|
|
Description
- Modacrylic mesh 5.6 oz. body and binding (87% Modacrylic and 13% Aramid Fibers)
- Fabric passes ASTM F1506; ATPV of 4.6 cal/cm2
- Flame Resistant hook and loop closure with D-ring access slot on the back of the vest
- 2 in. ANSI-compliant 3M™ Scotchlite™ FR Reflective
- One interior pocket and one dual pen pocket for additional storage
- Single radio mic tab made from FR modacrylic material
Specifications
Lime | |
Made with GlenGuard™ FR Fabric | |
Modacrylic Mesh Fabric, Aramid Fibers |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title