Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ergodyne™ GloWear™ 8377 Type R Class 3 Quilted Thermal High Visibility Jacket
Click to view available options
Color:
Lime
Orange
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Description
- Wind and water resistant
- Body and sleeves are lined with 160 g thermal quilted insulation for warmth without the extra bulk
- 2 in. ANSI-compliant reflective material for night-time conspicuity
- Cell phone chest pocket, dual slot pen pocket on arm, dual slash pockets and dual mic tabs for clipping radios
- Black panels on the sleeves and front of jacket to hide dirt and wear
- Inset hood with drawstring and stoppers
- Machine washable
Specifications
Size | Medium |
Material | Oxford Polyester (300D) |
Color | Orange |
Coating | Polyurethane |
Liner Material | 160 g thermal quilted insulation |
For Use With (Application) | Flagging Crew, Road Construction, Utility Crew, Survey Crew, Construction |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction