Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ergodyne™ GloWear™ 8384 Type R Class 3 Thermal Quilted High Visibility Jacket
Click to view available options
Color:
Lime
Orange
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Description
- 300D oxford outer shell with PU coating resists wind and water to keep you dry
- Body and sleeves are lined with 160 g thermal quilted insulation for warmth without the extra bulk
- 2 in. ANSI-compliant reflective material for night-time conspicuity
- Internal waist cord cinches tight to keep out the cold
- Cell phone chest pocket, dual-slot pen pocket on arm, and dual-mic tabs for clipping radios
- Black panels on the sleeves and front of the jacket to hide dirt and wear
- Inset hood with drawstring and stoppers
- Machine washable
Specifications
Size | 4X-Large |
Material | 300D Oxford Polyester |
Color | Lime |
Coating | Polyurethane |
Liner Material | 160 g thermal quilted insulation |
For Use With (Application) | Flagging Crew, Road Construction, Utility Crew, Survey Crew, Construction |