Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ergodyne™ GloWear™ 8911 Class E Two-Tone Pants
GloWear™ 8911 Class E Two-Tone Pants are constructed of cool mesh with wide leg openings and hook and loop closures.
$42.20
Specifications
Closure Type | Hook and Loop |
---|---|
For Use With (Application) | Flagging Crew, Road Construction, Utility Crew, Survey Crew, Construction |
Waist Style | Drawstring |
Catalog Number | Mfr. No. | Color | Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Size | Price | Quantity & Availability | ||||
19-820-711
|
Ergodyne™
22863 |
Orange | Small, Medium |
Each for $42.20
|
|
19-820-712
|
Ergodyne™
22865 |
Orange | Large, X-Large |
Each for $42.20
|
|
19-820-714
|
Ergodyne™
22867 |
Orange | 2X-Large, 3X-Large |
Each for $42.20
|
|
19-820-715
|
Ergodyne™
22869 |
Orange | 4X-Large, 5X-Large |
Each for $42.20
|
|
19-820-721
|
Ergodyne™
22963 |
Yellow | Small, Medium |
Each for $42.20
|
|
19-820-722
|
Ergodyne™
22965 |
Yellow | Large, X-Large |
Each for $42.20
|
|
19-820-723
|
Ergodyne™
22967 |
Yellow | 2X-Large, 3X-Large |
Each for $42.20
|
|
19-820-724
|
Ergodyne™
22969 |
Yellow | 4X-Large, 5X-Large |
Each for $42.20
|
|
Description
- ANSI-compliant polyester mesh (3.3 oz.)
- 2 in. ANSI-compliant reflective
- Reflective set on 4.5 in contrasting background
- Drawstring waist
- Wide leg openings with hook and loop closures
- One right leg cargo pocket
Specifications
Hook and Loop | |
Flagging Crew, Road Construction, Utility Crew, Survey Crew, Construction | |
Drawstring |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title