Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ergodyne™ GloWear™ 8925 Class E Thermal Pants
Click to view available options
Color:
Orange
Yellow
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Description
- Weatherproof 100% polyester outer shell
- Breathable PU coating
- 80 g 3M™ Thinsulate™ lining
- 2 in. ANSI-compliant 3M™ Scotchlite™ Reflective
- Elastic waistband with drawstring
- Zippered leg openings for easy on/off
- One right leg cargo pocket
Specifications
Size | Small |
Material | Polyester |
Color | Orange |
For Use With (Application) | Flagging Crew, Road Construction, Utility Crew, Survey Crew, Construction |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction