Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ergodyne™ GloWear™ 8230Z Type R Class 2 Two-Tone Vest
Mesh fabric, zipper closure.
$30.75
Specifications
Material | Polyester |
---|---|
Closure Type | Zipper |
Certifications/Compliance | ANSI-compliant polyester mesh |
Catalog Number | Mfr. No. | Color | Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Size | Price | Quantity & Availability | ||||
19-820-453
|
Ergodyne™
21313 |
Orange | Small to Medium |
Each for $30.75
|
|
19-820-454
|
Ergodyne™
21317 |
Orange | 2X to 3X-Large |
Each for $30.75
|
|
19-820-455
|
Ergodyne™
21323 |
Lime | Small to Medium |
Each for $30.75
|
|
19-820-456
|
Ergodyne™
21325 |
Lime | Large to X-Large |
Each for $30.75
|
|
19-820-457
|
Ergodyne™
21329 |
Lime | 4X to 5X-Large |
Each for $30.75
|
|
Specifications
Polyester | |
Zipper | |
ANSI-compliant polyester mesh |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title