Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Ergodyne™ GloWear™ Type R Class 3 Long Sleeve T-Shirt

Full-sleeve coverage and maximum compliance from this breathable knit shirt with moisture wicking treatment.

Specifications

No. of Pockets 1
Certifications/Compliance ANSI-compliant polyester breathable knit
For Use With (Application) Flagging Crew, Road Construction, Utility Crew, Survey Crew, Construction, Railway Workers, Warehouse/Distribution
View More Specs

Products 16
Catalog Number Mfr. No. Color Size Price Quantity & Availability  
Catalog Number Mfr. No. Color Size Price Quantity & Availability  
19-820-597
View Documents
Ergodyne™
21702
Lime Small N/A
19-820-598
View Documents
Ergodyne™
21703
Lime Medium N/A
19-820-599
View Documents
Ergodyne™
21704
Lime Large N/A
19-820-600
View Documents
Ergodyne™
21705
Lime X-Large N/A
19-820-601
View Documents
Ergodyne™
21706
Lime 2X-Large N/A
19-820-602
View Documents
Ergodyne™
21707
Lime 3X-Large N/A
19-820-603
View Documents
Ergodyne™
21708
Lime 4X-Large N/A
19-820-604
View Documents
Ergodyne™
21709
Lime 5X-Large N/A
19-820-605
View Documents
Ergodyne™
21712
Orange Small N/A
19-820-606
View Documents
Ergodyne™
21713
Orange Medium N/A
19-820-607
View Documents
Ergodyne™
21714
Orange Large N/A
19-820-608
View Documents
Ergodyne™
21715
Orange X-Large N/A
19-820-609
View Documents
Ergodyne™
21716
Orange 2X-Large N/A
19-820-610
View Documents
Ergodyne™
21717
Orange 3X-Large N/A
19-820-611
View Documents
Ergodyne™
21718
Orange 4X-Large N/A
19-820-612
View Documents
Ergodyne™
21719
Orange 5X-Large N/A
Description

Description

Specifications

Specifications

1
ANSI-compliant polyester breathable knit
Flagging Crew, Road Construction, Utility Crew, Survey Crew, Construction, Railway Workers, Warehouse/Distribution
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit