Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SHOWA 7502PF Biodegradable Nitrile Single Use Glove
Second-skin feel significantly reduces hand fatigue
Manufacturer: SHOWA 7502PFXS
Description
- 21 CFR / FDA compliant for direct food contact
- Reduces risk of allergies
- Rolled cuff prevents dirt from entering the glove
- Single Use
- 100% Nitrile with EBT
- Powder-free, low-modulus
- Bisque fingertips
- Biodegradable
- Applications:
- Intricate parts handling
- Biotechnology
- Pet Food production
- Washing and cleaning
- Laboratory, pharma & analysis
Specifications
Yes | |
2.5 mil | |
Nitrile | |
200 gloves per dispenser/10 dispensers per case | |
9.5 in. | |
21 CFR / FDA compliant |
FDA 510 (k) | |
0.064 mm | |
X-Small | |
Blue | |
24.13 cm | |
No |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title