Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Glycerol, 99+%, pure, synthetic, ACROS Organics™
Click to view available options
Quantity:
100mL
1L
2.5L
10L
Packaging:
Glass bottle
Plastic drum
Specifications
Viscosity | 1069 mPa.s (20°C) |
Color | Undesignated |
Density | 1.2610g/mL |
Melting Point | 18.0°C |
Quantity | 100mL |
Boiling Point | 290.0°C |
Infrared Spectrum | Authentic |
Specific Gravity | 1.261 |
Flash Point | 160°C |
Packaging | Glass bottle |
Show More |
Safety and Handling
EINECSNumber : 200-289-5