Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Glycyrrhizic acid monoammonium salt, 98+%, ACROS Organics™
Click to view available options
Quantity:
10g
25g
100g
Packaging:
Glass bottle
Specifications
Color | Undesignated |
Heavy Metals | 20ppm max |
Related Substances | 10% max. 18-alpha-glycyrrhizic acid (HPLC) |
Melting Point | 209.0°C |
Quantity | 25g |
Packaging | Glass bottle |
Water | 7.5% max. (K.F.) |
Infrared Spectrum | Authentic |
Specific Rotation | + 51.50 |
Sulfated Ash | 0.2% max. |
Show More |
Safety and Handling
HYGROSCOPIC
EINECSNumber : 258-887-7
RTECSNumber : LZ6500000
TSCA : TSCA