Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Compass Biomedical™ GMP PLUS™ Human Platelet Lysate
Advanced human platelet lysate that is safe and consistent for the rapid expansion of human mesenchymal cell cultures.
Supplier: Compass Biomedical™ PLSGB0250
Description
- Potent: Human derived product rich in growth factors, cytokine, and other proteins
- Products are growth factor rich supplements made from large pools of transfusion grade human platelets sourced from FDA-registered/AABB accredited blood centers.
Specifications
Cell Culture, Stem Cell Culture | |
GMP Grade | |
Human Platelet Lysate | |
Bottle |
250 mL | |
Human | |
Store at -80°C upon receipt. Thaw at room temperature or in a water bath. After thawing, aliquot and store at -20°C or colder. Long term storage at -80°C is recommended. Multiple freeze/thaw cycles are not recommended. | |
GMP |
Provide Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction