Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cytiva GN Metricel™ Membrane Disc Filters
Shop All Cytiva Products
Click to view available options
:
0.45 μm
Description
Features
- For microbiological analysis
- Mixed cellulose ethers
- Easy bacterial quantification
- Ideal for isolation and enumeration of total and fecal coliforms, E.
- Made of mixed cellulose esters
Specifications
Specifications
| Disposable | Single-use |
| Filter Type | Membrane Filter |
| Format | Roll |
| Material | Cellulose |
| Pore Size | 0.45 μm |
| Sterility | Non-sterile |
| Quantity | 100 Units |
| Type | Grid |
| Diameter (Metric) | 47 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction