Learn More
Gold nanoparticles, 5nm, supplied in 0.1mM PBS, 95%, OD1, 515-520nm absorption, Thermo Scientific Chemicals
Description
Gold sputtering target metal is retained for use as bullion reserves, but some is used within the electronics and jewellery industries, where it is frequently alloyed with other elements to improve the mechanical properties of the metal (e.g. copper and silver). Other uses for the metal are as a heat reflecting coating for glass as well as as a decorative medium.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Gold sputtering target metal is retained for use as bullion reserves, but some is used within the electronics and jewellery industries, where it is frequently alloyed with other elements to improve the mechanical properties of the metal (e.g. copper and silver). Other uses for the metal are as a heat reflecting coating for glass as well as as a decorative medium.
Solubility
Insoluble in water. It is soluble in aqua regia, Hno3/Hcl.
Notes
Size dispersity <15%. Store in cool place. Keep container tightly closed in a dry and well-ventilated place. Recommended storage temperature: 2 - 8°C. Thickness tolerance: ±0.015in; Diameter tolerance: +0.020/-0.0in.
Specifications
Color | Red |
Quantity | 25 mL |
Solubility Information | Insoluble in water. It is soluble in aqua regia,Hno3/Hcl. |
Percent Purity | 95% |
Odor | Odorless |
Particle Size | 5nm |
Sensitivity | Light sensitive |
Form | Liquid |
Chemical Name or Material | Gold nanoparticles, supplied in 0.1mM PBS, 95%, OD: 1, 515 to 520nm absorption |
Safety and Handling
TSCA | Yes |
storageNote1 | 2° to 8°C |
Recommended Storage | Keep cold |
RUO – Research Use Only
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.