Thermo Scientific™ Gold Seal™ Cover Slips Available on GSA/VA Contract for Federal Government customers only.

Protect and preserve specimens on slides with Thermo Scientific™ Gold Seal™ Cover Glasses, made of noncorrosive borosilicate glass.

Manufacturer: Thermo Scientific™ 48X651002

 View more versions of this product

Catalog No. 12-518-210

  Check Availability
Add to Cart

    Specifications

    Packaging Quantity Approx. 25/bx., 250/cs.
    Length (Metric) 65mm
    Width (Metric) 48mm
    Dimensions (L x W) 65 x 48mm
    Thickness (Metric) #1 (0.13 to 0.17mm)
    Material Borosilicate Glass
    Shape Rectangle

    Protect and preserve specimens on microscope slides with Thermo Scientific™ Gold Seal™ Cover Slips. Gold Seal cover slips are manufactured with D 263 M colorless borosilicate glass and are cut, sorted, weighed, and packed in the U.S.A. Each cover slip is individually selected for uniform quality in thickness, flatness, and size and packaged with desiccants in lint-free boxes.

    Each case of 10 ounces converts into a convenient 100-slide storage file with a protective clear cover. Applications include hematology, histology, cytology, microbiology, and urology. Available in a variety of thicknesses and sizes.

    • Virtually colorless appearance
    • Very low levels of inclusions, striae, bubbles, streaks
    • High special transmission
    • Finely adaptive refractive index suited for microscopes
    • Low auto-fluorescence and high chemical resistance
    • Made of noncorrosive borosilicate glass
    • Sealed in a moisture-resistant plastic case with desiccant packs

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit