Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Epredia™ Gold Seal™ Plain Microscope Slides, 3 x 1 in., 1mm thick, Ground, Microslides, Size: 3 x 1 in., Thickness: 1mm

Mount specimens on Epredia™ Gold Seal™ Plain Microscope Slides, made from the finest white sheet glass, where each slide is selected for uniform quality.

Manufacturer:  Epredia™ 3021002

 View more versions of this product

Catalog No. 12-518-100G

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. View substitute products »


Description

Description

All slides feature ground and polished edges that allow for easy handling. All finished slides are sealed with a desiccant in an air tight, lint-free, hermetically sealed Moistur-Barrier™ package, keeping slides dry during shipping and storage. 

  • Slides work well in hematology, microbiology, and urinalysis as well as other laboratory and research applications
  • Each case features an inner barrier-bag sealed with desiccant packs to protect from moisture contamination
  • Slide boxes convert into convenient slide storage files
  • Reduced iron content for low self-fluorescence
  • Manufactured from pure, water-white glass
  • Precleaned for immediate use
Specifications

Specifications

75 mm
Microscope Slide
Yes
50 mm
Gold Seal Plain Thick Slide, Large
No Tab - 100% Plain Slide
Ground
1.2 mm
Glass
90°
72 slides per box, 24 boxes per case
75 x 50 mm
SDS
Documents
Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit