Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Assembled HDPE Round Bottles, Red Cap with Wad

Catalog Number 07202547
Click to view available options
Capacity (Metric):
50 mL
100 mL
150 mL
250 mL
500 mL
1 L
Length (Metric):
77 mm
80 mm
108 mm
125 mm
136 mm
174 mm

Easier to handle, require less space (13-20%) on the shelf and are ideal for sampling and storage. Corning™ HDPE Round Bottles are lightweight and break resistant

  • Break-resistant and translucent high-density polyethylene (HDPE)
  • HDPE cap

Compliance

Food contact compliant

TRUSTED_SUSTAINABILITY
Closure Liner Wad
Closure Type Screw Cap
Product Type Round Bottle
Capacity (Metric) 100 mL
Color Red
Description Sampling and Storage Bottle
For Use With (Application) Clinical, Industry, Microbiology
Material HDPE
Length (Metric) 80 mm
No. per Case 335/ Cs.
Quantity 100 mL
Sterility Sterile
Weight (Metric) 101 mm
Closure Color Red
Certifications/Compliance Raw material is compliant with regulation EC N°1935/2004 Sterility Assurance Level based on ISO 11137 : STERILE SAL 10-3
Show More Show Less
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit