Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ HDPE Round Bottles

Easier to handle, require less space (13-20%) on the shelf and are ideal for sampling and storage. Gosselin™ HDPE Round Bottles are lightweight and break resistant

Manufacturer:  Corning™ LR100008

 View more versions of this product

Catalog No. 07-202-548


Add to cart

Description

Description

  • Suitable for storage of Liquid, semi liquid and solid forms
  • Available in six sizes: 50mL, 100mL, 150mL, 250mL, 500mL and 1L
  • Large neck opening provides easier access for liquid transfer
  • Bottles are sterilized to SAL 10-3
  • Bottles are food contact compliant
  • Break resistant
  • Translucent

Compliance

Food contact compliant

Specifications

Specifications

1L
Wad
Sampling and Storage Bottle
HDPE
68/ Cs.
Bottle, Round
Screw
Raw material is compliant with regulation EC N°1935/2004 Sterility Assurance Level based on ISO 11137 : STERILE SAL 10-3
Natural
Clinical, Industry, Microbiology
174mm
SAL 10-3
Red
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit