Gosselin™ HDPE Square Bottles

The Gosselin HDPE storage bottles are easier to handle, require less space (13-20%) on the shelf and are ideal for sampling and storage. HDPE Bottles are lightweight and breakresistant.

Manufacturer: Gosselin LC2500A07

 View more versions of this product

Catalog No. 07-201-999

  Check Availability
Add to Cart

    Specifications

    Sterile Yes
    Width (Metric) 108.7mm
    Closure Color White
    Diameter (Metric) 77mm
    Cap Style Screw
    Sterility STERILE 10 SAL-3
    Capacity (Metric) 2.5L
    Certifications/Compliance
    • Food contact : Raw material is compliant with regulation EC N°1935/2004
    • Sterility Assurance Level based on ISO 11137 : STERILE SAL 10-
    Cap Type Screw cap with wad
    Closure Material HDPE
    Color Natural
    Includes Cap
    Height (Metric) 259mm
    Length (Metric) 108.7mm
    Shape Square
    Product Type HDPE Storage Bottles
    Graduated Yes
    For Use With (Application) Storage of liquid, semi liquid and solid forms
    Bottle Material HDPE

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit