Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Octagonal Polyethylene Terephtalate Bottles

Designed with a leak-resistant closure system

Manufacturer:  Corning™ P500B31

 View more versions of this product

Catalog No. 07-201-960


Add to cart
This item is not returnable. View return policy

Description

Description

  • Transparent as glass
  • Molded with graduations every 25mL
  • HDPE Tamper evident screw cap
  • Highly ergonomic
  • Sterile 103
  • Food contact compliant

Specifications

Specifications

16.9 oz., 500mL
16.9 oz.
HDPE
2.9 in.
74mm
Sterile
No
74mm
170mm
500mL
ISO 9001:2008/ISO 11137 : STERILE SAL 10-3
Clear
6.6 in.
Tray Filmed Packed
74mm
Natural
25mL
Screw
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit