Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Octagonal Polyethylene Terephtalate Bottles

Designed with a leak-resistant closure system

Manufacturer:  Corning™ P250B50

 View more versions of this product

Catalog No. 07-201-984


Add to cart

Description

Description

  • Transparent as glass
  • Molded with graduations every 25mL
  • HDPE Tamper evident screw cap
  • Highly ergonomic
  • Sterile 103
  • Food contact compliant

Specifications

Specifications

8.45 oz., 250mL
8.45 oz.
HDPE
1.2 in.
63mm
Sterile
No
31mm
50 to 250mL
Screw
250mL
ISO 9001:2008/ISO 11137 : STERILE SAL 10-3
Clear
5.3 in.
Bulk Packed
63mm
Natural
31.7mm
135mm
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit