Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Corning™ Octagonal Polyethylene Terephtalate Bottles Available on GSA/VA Contract for Federal Government customers only.

Designed with a leak-resistant closure system

Manufacturer:  Corning™ P1000B11

 View more versions of this product

Catalog No. 07-201-952


Add to cart
This item is not returnable. View return policy

Description

Description

  • Transparent as glass
  • Molded with graduations every 25mL
  • HDPE Tamper evident screw cap
  • Highly ergonomic
  • Sterile 103
  • Food contact compliant

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

33.8 oz., 1000mL
33.8 oz.
HDPE
3.7 in.
31mm
92.5mm
Sterile
No
31mm
50 to 1000mL
Screw
1000mL
ISO 9001:2008/ISO 11137 : STERILE SAL 10-3
Clear
1.2 in.
8.3 in.
Tray Filmed Packed
92.5mm
Natural
96mm
212mm
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit