Gosselin™ Octagonal Polyethylene Terephtalate Bottles Available on GSA/VA Contract for Federal Government customers only.

Designed with a leak-resistant closure system

Manufacturer: Gosselin P125B08

 View all options for this product

Catalog No. 07-201-955


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Autoclavable No
    Capacity 4.2 oz., 125mL
    Capacity (Metric) 125mL
    Capacity (English) 4.2 oz.
    Certifications/Compliance ISO 9001:2008/ISO 11137 : STERILE SAL 10-3
    Closure Color Natural
    Closure Material HDPE
    Closure Type Screw
    Color Clear
    Diameter (English) 2 in.
    Diameter (Metric) 53mm
    Graduations 25mL
    Height (English) 4.1 in.
    Height (Metric) 105mm
    Length (Metric) 53mm
    Sterile Yes
    Width (Metric) 53mm

    • Transparent as glass
    • Molded with graduations every 25mL
    • HDPE Tamper evident screw cap
    • Highly ergonomic
    • Sterile 103
    • Food contact compliant

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit