Gosselin™ Sterile Polypropylene Dippers with Removable Handle Available on GSA/VA Contract for Federal Government customers only.

Quality sampling tools for secure sample retrieval and shipment

Manufacturer: Gosselin TAT5302

 View more versions of this product

Catalog No. 07-201-974

  Check Availability
Add to Cart

    Specifications

    Capacity 6.08 oz., 180mL
    Certifications/Compliance EC N 1935/2004, ISO 11137
    Color Blue
    Diameter (English) Outer 2.04 in.
    Diameter (Metric) Outer 5.2cm
    For Use With (Application) Quality sampling tools for secure sample retrieval and shipment
    Height (English) 12 in.
    Height (Metric) 30.5cm
    Includes Removable handle
    Material Polypropylene
    Sterile Yes
    Capacity (English) 6.08 oz.
    Capacity (Metric) 180mL
    Product Type Dipper

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit