Gosselin™ Sterile Polypropylene Straight Containers with Red Polyethylene Caps Available on GSA/VA Contract for Federal Government customers only.

Quality sampling tools for secure sample retrieval and shipment

Manufacturer: Gosselin TP53003

 View more versions of this product

Catalog No. 07-201-938

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Diameter (Metric) Outside 52mm
    Height (Metric) 102mm
    Closure Color Red
    Capacity 6.08 oz., 180mL
    Tip Material Polyethylene
    Sterile Yes
    Material Clear Polypropylene
    Cap Type Red polyethylene leakproof screw cap
    Capacity (English) 6.08 oz.
    Capacity (Metric) 180mL

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit