Grace™ Vydac™ 208 MS C8 Analytical HPLC Columns

Analytical columns with excellent resolution, sensitivity and recovery

Manufacturer: Grace™ 5112994

 View all options for this product

Catalog No. 07-650-024


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Column Type Vydac™ 208 MS C8
    For Use With LC/MS separation
    Type HPLC Column
    Carbon Load 5%
    USP Type L7
    Endcapped Yes
    Packing Material Vydac™ 208 MS C8
    Particle Shape Spherical
    Particle Size 5μm
    Pore Size 300Å
    Stationary Phase Vydac™ 208 MS C8
    Surface Area 70m2/g
    Film Thickness 5μm
    Length (Metric) 100mm
    Support Material Silica
    Technique Reverse phase HPLC
    Diameter (Metric) Inner 2.1mm
    Phase Polymeric

    • Unique selectivity reveals peaks otherwise masked by other columns
    • Excellent peak shape with little or no TFA
    • High protein recoveries make scale-up easy

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit