Grace™ Vydac™ 208 MS C8 Analytical HPLC Columns

Analytical columns with excellent resolution, sensitivity and recovery

Manufacturer: Grace™ 5104789

 View more versions of this product

Catalog No. 07-650-025

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Column Type Vydac™ 208 MS C8
    Packing Material Vydac™ 208 MS C8
    Particle Shape Spherical
    Particle Size 5μm
    Pore Size 300Å
    For Use With LC/MS separation
    Stationary Phase Vydac™ 208 MS C8
    Surface Area 70m2/g
    Film Thickness 5μm
    Type HPLC Column
    Length (Metric) 150mm
    Support Material Silica
    Technique Reverse phase HPLC
    Diameter (Metric) Inner 2.1mm
    Carbon Load 5%
    Phase Polymeric
    USP Type L7
    Endcapped Yes

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit