Grace™ Vydac™ C18 (218TP) HPLC Columns

Manufacturer: Grace™ 5109194

 View more versions of this product

Catalog No. A218TP51010

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Particle Size 5μm
    Type HPLC preparative column
    Length (Metric) 100mm
    Column Type Vydac™ 218TP (C18)
    Packing Material Vydac™ 218TP (C18)
    Particle Shape Spherical
    Stationary Phase Vydac™ 218TP (C18)
    Surface Area 90m2/g
    Pore Volume 0.6mL/g
    Film Thickness 5μm
    Material Silica
    Support Material Silica
    Certifications/Compliance ISO 9001, 14000 and 13485 procedure, FDA 21 CFR 820 for medical devices
    Diameter (Metric) Inner 10mm
    Carbon Load 8%
    Phase Polymeric
    Column Format Prep
    Column Chemistry Octadecyl Silane
    Hydrophobicity Yes
    USP Type L1
    Endcapped Yes
    Pore Size 300Å

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit