Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BUCHI GraceResolv™ LOK Flash Cartridges

Supplied with an adapter that allows connection to systems using a luer slip outlet for maximum flexibility

Specifications

For Use With (Application) Supplied with an Adapter That Allows Connection to Systems Using a Luer Slip Outlet
Material Silica - GraceResolve
Max. Pressure 75 psig
Type GraceResolv
View More Specs

Includes: 20 Pieces

Products 3
Catalog Number Mfr. No. Bed Weight (Metric) Includes Price Quantity & Availability  
Catalog Number Mfr. No. Bed Weight (Metric) Includes Price Quantity & Availability  
05-404-851
View Documents
BUCHI
145171343
12 g 20 Pc. This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
05-404-852
View Documents
BUCHI
145171344
40 g 15 Pc. This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
05-404-849
View Documents
BUCHI
145171340
4 g 20 Pc. This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
Description

Description

High performance

  • High resolution of separation due to high-quality silica
  • Increased fraction purity due to a better separation
  • Faster evaporation of smaller fraction volumes
  • Reproducible performance from batch to batch

Lower purification costs

  • Increased sample throughput due to high sample loading capacity
  • Solvent saving: required purification yield is achieved faster
  • /ul>
Specifications

Specifications

Supplied with an Adapter That Allows Connection to Systems Using a Luer Slip Outlet
Silica - GraceResolve
75 psig
GraceResolv
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit