Learn More
Cytiva Whatman™ Qualitative Filter Paper: Grade 113V Circles
Saves time required to quadrant-fold circles to fit conical filter funnels in repetitive or multiple analyses. Whatman™ Qualitative Filter Paper: Grade 113V Circles boast the fastest flow rate of the qualitative grades. Crepe surface promotes ultra high loading capacity.
$171.20 - $415.00
Specifications
Format | Pleated Circle |
---|---|
Material | Cellulose |
Particle Retention | Coarse and gelatinous precipitates |
Pore Size | >30 μm |
Filtration Speed | Herzberg 28 sec. |
Catalog Number | Mfr. No. | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) | Price | Quantity & Availability | |||||
09-832K
|
Cytiva
1213125 |
125 mm |
Pack of 100 for $286.50
|
|
|||||
09-832L
|
Cytiva
1213150 |
150 mm |
Pack of 100 for $171.20
|
|
|||||
09-832P
|
Cytiva
1213270 |
270 mm |
Pack of 100 for $415.00
|
|
|||||
Description
Saves time required to quadrant-fold circles to fit conical filter funnels in repetitive or multiple analyses. Whatman™ Qualitative Filter Paper: Grade 113V Circles boast the fastest flow rate of the qualitative grades. Crepe surface promotes ultra high loading capacity.
These extremely strong filter papers have a high wet strength due to the addition of a small quantity of chemically stable resin. Normal qualitative applications will not introduce any significant impurities into the filtrate.
- Ultra high loading capacity with a particle retention well suited for use with coarse or gelatinous
- Fastest flow rate of the qualitative grades
- Crepe surface
- Thickest filter paper in the qualitative range
- Retention of coarse particles: nominal particle retention rating of 30 μm
- Pleated for easy use in applications involving a conical filter funnel
Note: Resins contain nitrogen so these grades should not be used in Kjeldahl estimations or similar operations.
Specifications
Pleated Circle | |
Coarse and gelatinous precipitates | |
Herzberg 28 sec. | |
GE’s Whatman Grade 113V creped filter paper, for use with a conical filter funnel, offers fast filtration and high loading capacity for analysis involving coarse particles or gelatinous precipitates. | |
420 μm |
Cellulose | |
>30 μm | |
Fast | |
Grade 113V |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.