Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cytiva Whatman™ Grade 114V Folded Qualitative Filter Papers
Supports high loading capacity due to wet-strengthened filter paper. Whatman™ Grade 114V Folded Qualitative Filter Papers offers fast filtration of course and gelatinous precipitates.
$154.60 - $401.50
Specifications
Format | Pre-pleated Circle |
---|---|
Material | Cellulose |
Particle Retention | Coarse particles and gelatinous precipitates |
Pore Size | >25 μm |
Filtration Speed | 38 sec. |
Catalog Number | Mfr. No. | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) | Price | Quantity & Availability | |||||
09-834A
|
Cytiva
1214125 |
125 mm |
Pack of 100 for $154.60
|
|
|||||
09-834C
|
Cytiva
1214185 |
185 mm |
Pack of 100 for $202.50
|
|
|||||
09-834B
|
Cytiva
1214150 |
150 mm |
Pack of 100 for $171.20
|
|
|||||
09-834D
|
Cytiva
1214240 |
240 mm |
Pack of 100 for $314.50
|
|
|||||
09-834F
|
Cytiva
1214320 |
320 mm |
Pack of 100 for $401.50
|
|
|||||
Description
Supports high loading capacity due to wet-strengthened filter paper. Whatman™ Grade 114V Folded Qualitative Filter Papers offers fast filtration of course and gelatinous precipitates.
Grade 114V fluted filters are suitable for recovery of large particles and gelatinous precipitates.- Wet-strengthened for high mechanical stability.
- Nominal particle retention rating of 25μm
- Fast filtration (Herzberg 38 s)
- Chemically stable resin provides increased wet-strength
- Fluted (pre-pleated) filter sheet for ease-of-use and compatibility with conical funnels
- Smooth filter surface for efficient recovery of precipitates
Specifications
Pre-pleated Circle | |
Coarse particles and gelatinous precipitates | |
38 sec. | |
Whatman Grade 114V smooth filter paper from GE is wet-strengthened for high mechanical stability. Grade 114V fluted filters are suitable for recovery of large particles and gelatinous precipitates. | |
100 Pack |
Cellulose | |
>25 μm | |
Fast | |
Grade 114V | |
190 μm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title