Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva (Formerly GE Healthcare Life Sciences) Grade 1573 Qualitative Filter Papers

A fast filter paper with high wet strength and a very smooth surface that simplifies the process of scraping or washing off precipitate.

$61.75 - $166.00

Specifications

Basis Weight 88 g/m2
Grade Grade 1573
Particle Retention 25 µm
Thickness 170 µm
Type Wet Strengthened
View More Specs

Products 2
Catalog Number Mfr. No. Diameter (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Diameter (Metric) Price Quantity & Availability  
09-920-109
View Documents
Cytiva (Formerly GE Healthcare Life Sciences)
10314766
25.5 mm
Each for $166.00
Add to cart
 
09-920-108
View Documents
Cytiva (Formerly GE Healthcare Life Sciences)
10314765
70 mm
Each for $61.75
Add to cart
 
Description

Description

  • High wet strength due to the addition of a small quantity of chemically stable resin
  • Normal qualitative applications will not introduce any significant impurities into the filtrate
  • Resins contain nitrogen and should not be used in Kjeldahl estimations, etc.
  • Available prepleated as Grade 1573 ½

Resistance

  • Sulfuric and Nitric Acid Solutions: up to 40% at 50°C
  • Hydrochloric up to 10% at 100°C, 20% at 60°C, 25% at 20°C
  • Alkalis: up to 10% at 20°C
Specifications

Specifications

88 g/m2
25 µm
Wet Strengthened
Grade 1573
170 µm
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit