Learn More
Cytiva (Formerly GE Healthcare Life Sciences) Whatman Quantitative Filter Paper: Grade 41 Circles
Use for quantitative air pollution analysis as a paper tape for impregnation when determining gaseous compounds at high flow rates or for quantitative air pollution analysis. Whatman Quantitative Filter Paper: Grade 41 Circles are commonly used in preparing samples for metal analysis after nitric acid digestion.
$27.75 - $408.00
Specifications
Material | High-quality cotton linters |
---|---|
Grade | Grade 41 |
Pore Size (Metric) | 20μm |
Porosity | Coarse |
Format | Circles |
Catalog Number | Mfr. No. | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) | Price | Quantity & Availability | |||||
09-850G
|
Cytiva (Formerly GE Healthcare Life Sciences)
1441042 |
42.5mm |
Pack of 100 for $27.75
|
|
09-850H
|
Cytiva (Formerly GE Healthcare Life Sciences)
1441047 |
47mm |
Pack of 100 for $29.25
|
|
09-927-697
|
Cytiva (Formerly GE Healthcare Life Sciences)
1441050 |
50mm |
Pack of 100 for $31.00
|
|
09-927-546
|
Cytiva (Formerly GE Healthcare Life Sciences)
1441060 |
60mm |
Pack of 100 for $32.75
|
|
09-850A
|
Cytiva (Formerly GE Healthcare Life Sciences)
1441070 |
70mm |
Pack of 100 for $37.25
|
|
09-850B
|
Cytiva (Formerly GE Healthcare Life Sciences)
1441090 |
90mm |
Pack of 100 for $48.50
|
|
09-850C
|
Cytiva (Formerly GE Healthcare Life Sciences)
1441110 |
110mm |
Pack of 100 for $58.25
|
|
09-850D
![]() |
Cytiva (Formerly GE Healthcare Life Sciences)
1441125 |
125mm |
Pack of 100 for $69.50
|
![]() |
09-850E
![]() |
Cytiva (Formerly GE Healthcare Life Sciences)
1441150 |
150mm |
Pack of 100 for $94.00
|
![]() |
09-850L
|
Cytiva (Formerly GE Healthcare Life Sciences)
1441185 |
185mm |
Pack of 100 for $136.00
|
|
09-850M
|
Cytiva (Formerly GE Healthcare Life Sciences)
1441240 |
240mm |
Pack of 100 for $229.00
|
|
09-850P
|
Cytiva (Formerly GE Healthcare Life Sciences)
1441320 |
32mm |
Pack of 100 for $408.00
|
|
Description
Use for quantitative air pollution analysis as a paper tape for impregnation when determining gaseous compounds at high flow rates or for quantitative air pollution analysis. Whatman Quantitative Filter Paper: Grade 41 Circles are commonly used in preparing samples for metal analysis after nitric acid digestion.
Ashless grades are very pure filters suitable for a wide range of critical analytical filtration procedures. Whatman quantitative filter papers are designed for gravimetric analysis and the preparation of samples for instrumental analysis.- Extremely low ash content (0.007% ash maximum)
- 20µm nominal particle retention rating
- Fast filtration speed (Herzberg 54 s)
- Commonly used for routine air pollution analysis and soil pollution analysis
- High-purity filters for quantitative analysis
Specifications
High-quality cotton linters | |
20μm | |
Circles | |
215μm |
Grade 41 | |
Coarse | |
Fast |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.