Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Eisco™ Class B Glass Graduated Cylinder with Plastic Base and Guard

Graduated Borosilicate glass graduated cylinder with a plastic guard and detachable Hexagonal base.
Supplier: Eisco™ CH0346F
Description
- Made from high quality Borosilicate 3.3 Glass
- Detachable, plastic hexagonal base and protective collar
- Hexagonal base for maximum stability
- Plastic base and plastic gaurd are removable for easy cleaning
- Printed graduations are chemical resistant
- Spout for easy, mess free pouring
- Class B
- Conforms to DIN EN ISO 4788 standard
- Autoclavable
Specifications
B | |
Graduated Measuring Cylinder | |
Blue | |
Hexagonal | |
500 mL | |
0.2 mL |
DIN EN ISO 4788 | |
53 cm | |
Round | |
Borosilicate Glass | |
Measuring Liquids | |
Autoclavable |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title