Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Graham-Field™ Stethoscopes

$18.26 - $93.00
Specifications
For Use With (Application) | To detect high, medium and low frequency sounds for infants, children and adults |
---|
Catalog Number | Mfr. No. | Product Type | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Color | Price | Quantity & Availability | ||||
19-065891
![]() |
Graham-Field™
300DLX |
Single Head Stethoscope | Black |
Each for $21.40
|
|
||||
19-027456
![]() |
Graham-Field™
300DLXGY |
Single Head Stethoscope | Gray |
Each for $18.26
|
|
||||
19-027455
![]() |
Graham-Field™
300DLXBL |
Single Head Stethoscope | Blue |
Each for $21.40
|
|
||||
18-999-438A
![]() |
Graham-Field™
400 |
Dual Head Stethoscope | Black |
Each for $36.55
|
|
||||
19-027459
![]() |
Graham-Field™
400BL |
Dual Head Stethoscope | Blue |
Each for $36.30
|
|
||||
19-027466
![]() |
Graham-Field™
602 |
Sprague Rappaport Stethoscope | Black |
Each for $61.10
|
|
||||
18-999-437A
![]() |
Graham-Field™
602MAG |
Sprague Rappaport Stethoscope | Magenta |
Each for $93.00
|
|
||||
19-027461
![]() |
Graham-Field™
400GR |
Dual Head Stethoscope | Green | Item Discontinued This item has been discontinued by the Fisher Scientific channel. Please Sign In to view product availability in your area. | N/A | ||||
Description
Single Head Stethoscope
- Anodized aluminum chestpiece with finger rest
- Adjustable chrome-plated brass binaurals
- 22 in. (56cm) latex-free “Y” tubing
- Rotating anodized aluminum chestpiece with recessed non-chill ring
- Adjustable chrome-plated brass binaurals
- 22 in. (56cm) latex-free “Y” tubing
- Versatile enough for infants, children and adults
- Delivers accurate detection of high, medium and low frequency sounds
- Comes complete with accessory pouch including three interchangeable bells, adult diaphragm, pediatric diaphragm, and two pairs of eartips
- 22 in. (56cm) latex-free tubing
Specifications
To detect high, medium and low frequency sounds for infants, children and adults |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title