Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Alfa Aesar™ Gramicidin, 95%

For cellular and molecular biology applications

Manufacturer:  Alfa Aesar™ J66771MC

 View more versions of this product

Catalog No. AAJ66771MC


Order in Bulk

Request bulk or custom formats

Add to cart

Specifications

Specifications

1882.29
HPLC
Targets primarily the cell membrane of gram positive bacteria and shows little effect against gram negative bacteria
RUO
Gramicidin, 95%
95%
100mg
Powder
2° to 8°C
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit

For Research Use Only