Graphics Control Recording Chart Paper: Hewlett-Packard™

Designed for clear and reliable data retrieval

Manufacturer: GRAPHIC CONTROLS ACQUISITION CORP 82931A

 View more versions of this product

Catalog No. 13-939-246

  Check Availability
Add to Cart

    Specifications

    Width (Metric) 0.089mm
    Width (English) 0.35 in.
    Dimensions (L x W) 400 ft. x 0.35 in. (122m x 0.089mm)
    Product Type Thermal Recorder Chart Paper
    For Use With (Application) Designed for clear and reliable data retrieval
    For Use With (Equipment) For recorder model: HP 3390, 3392, 3393, 8451A, 1040A, 5080-8800-1, 5080-8800-2
    Length (Metric) 122m
    Length (English) 400 ft.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit