Graphics Control Recording Chart Paper: Hewlett-Packard™

Designed for clear and reliable data retrieval

Manufacturer: GRAPHIC CONTROLS ACQUISITION CORP 9280 0264

 View more versions of this product

Catalog No. 13-939-294

  N/A
Add to Cart
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Width (English) 11.09 in.
    Length (Metric) 30.48m
    Length (English) 100 ft.
    Width (Metric) 281.68mm
    Dimensions (L x W) 100 ft. x 11.09 in. (30.48m x 281.68mm)
    Product Type English Grid Recorder Chart Paper
    For Use With (Application) Designed for clear and reliable data retrieval
    For Use With (Equipment) For recorder model: HP 7130A/B, 7131A/B, 7132A, 7133A

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit