Graphics Control Recording Chart Paper: Hewlett-Packard™

Designed for clear and reliable data retrieval

Manufacturer: GRAPHIC CONTROLS ACQUISITION CORP 01005958

 View more versions of this product

Catalog No. 13-939-313

  Check Availability
Add to Cart

    Specifications

    Length (Metric) 74.98m
    Width (English) 0.68 in.
    Dimensions (L x W) 246 ft. x 0.68 in. (74.98m x 0.173mm)
    For Use With (Application) Designed for clear and reliable data retrieval
    For Use With (Equipment) For recorder model: HP 7310A
    Length (English) 246 ft.
    Width (Metric) 0.173mm
    Product Type Thermal Recorder Chart Paper

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit