Learn More
Graphite electrode, counter-spherical tip, 6.15mm dia, 38.10 mm long, 99.9995% (metals basis), Thermo Scientific Chemicals
Supplier: Thermo Scientific Chemicals 014751KN
Description
The surface modification of graphite felt with concentrated sulfuric acid has led to dramatic improvement in the electroactivity of this material in the vanadium redox cell. A cell resistance of 2.50cm2 and energy efficiency of 91% were obtained in the vanadium cell, after the graphite felt electrode material was treated with boiling concentrated sulfuric acid for 5 hour. Graphite felt treated thermally at 400°C exhibited the greatest improvement in performance of the vanadium cell. Graphite electrode are used in primarily in electric furnace steel manufacturing. It can provide high level of electric conductivity and capability of sustaining the extremely high level of generating heat. It is also used in the refinement of steel and similar smelting process.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Graphite electrode | |
100 Pc. | |
99.9995% |
Tube | |
Insoluble in water. Poorly soluble in general solvents. Soluble in molten nickel. |
Safety and Handling
TSCA : U
Recommended Storage : Ambient temperatures
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
RUO – Research Use Only