Learn More
Thermo Scientific Chemicals Graphite, Fusion Crucible, drillpoint, unpurified, volume 7.88cc
Manufactured from graphite materials that provide exceptional thermal uniformity and exactness to dimensional specifications.
$631.00 - $810.00
Specifications
Description | Unpurified extruded graphite |
---|---|
Material | Graphite |
For Use With (Application) | Metallurgy |
Product Type Specs | Graphite fusion crucible |
Shape | Drillpoint |
Catalog Number | Mfr. No. | Capacity (Metric) | Shape | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Shape | Quantity | Price | Quantity & Availability | |||
AA40794KD
|
Thermo Scientific Chemicals
040794KD |
7.5 cc | Drillpoint | 50pc |
Each for $810.00
Order in Bulk
Request bulk or custom formats |
|
|||
AA14747UB
|
Thermo Scientific Chemicals
014747UB |
7.88 cc | Drillpoint | 36pc |
Each for $631.00
Order in Bulk
Request bulk or custom formats |
|
|||
Description
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Unpurified extruded graphite | |
Metallurgy | |
Drillpoint |
Graphite | |
Graphite fusion crucible |
RUO – Research Use Only
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.